Motion
ZUSA-PF-9577
USA Sealing - Aluminum Material
MI ITEM #11446685
MFR #ZUSA-PF-9577
Price$11.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - Aluminum Material
MI ITEM #11446685
MFR #ZUSA-PF-9577

Mfr description
ZUSA-PF-9577 PIPE FITTING - ALUMINUM - C
  • Use Class 150 fittings in low-pressure applications.
  • Aluminum is lightweight and has good corrosion resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.09/each

Specifications

Dimensions

  • Length
    5/8 in

Details

  • Material
    Aluminum
  • Pressure Class
    Class 150 psi
  • Shape
    Plug
  • UPC_NO
    193005063757
  • Working Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)