Motion
ZUSANSR-FR-201

USA INDUSTRIALS INC
ZUSANSR-FR-201

USA Sealing Foam Sheet - Closed Cell Type, Extra Soft, Plain Backing, 1/16 in Thickness, 12 in Width, 12 in Length, Black Color
Mi Item #11452633
MFR #ZUSANSR-FR-201
Price$27.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSANSR-FR-201

USA Sealing Foam Sheet - Closed Cell Type, Extra Soft, Plain Backing, 1/16 in Thickness, 12 in Width, 12 in Length, Black Color
Mi Item #11452633
MFR #ZUSANSR-FR-201

Mfr description
ZUSANSR-FR-201 FIRE RETARDANT NEOPRENE F
  • Neoprene is the most commonly used foam material due to its good balance of strength, oil, water, and weather resistance
  • Common applications include industrial gaskets to seal water, air, dust, and other environmental items, automotive gaskets, and athletic equipment
  • This neoprene is lighter and easier to compress than other Neoprene foams
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.62/each

Specifications

Dimensions

  • Length
    12 in
  • Tensile Strength
    60 psi
  • Thickness
    1/16 in
  • Width
    12 in

Details

  • Backing Type
    Plain
  • Cell Type
    Closed Cell
  • Color
    Black
  • Compression Deflection
    3 psi (@ 25%)
  • Density
    10 lb/ft³
  • Firmness
    Extra Soft
  • Grade
    Fire Retardant
  • Material
    Neoprene
  • Shape
    Sheet
  • Temperature Range
    -70° to 200° F
  • Texture
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)