Motion
ZUSA731AMFS-117

USA INDUSTRIALS INC
ZUSA731AMFS-117

USA Sealing Foam Strip - Closed Cell Type, Medium, High Temperature Adhesive Backing, 1/8 in Thickness, 7/8 in Width, 10 ft. Length, Red Color
MI ITEM #11452681
MFR #ZUSA731AMFS-117
Price$66.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA731AMFS-117

USA Sealing Foam Strip - Closed Cell Type, Medium, High Temperature Adhesive Backing, 1/8 in Thickness, 7/8 in Width, 10 ft. Length, Red Color
MI ITEM #11452681
MFR #ZUSA731AMFS-117

Mfr description
ZUSA731AMFS-117 SILICONE FOAM STRIP WITH
  • Silicone displays excellent resistance to high and low temperatures, compression set, chemicals and weather
  • Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.88/each

Specifications

Dimensions

  • Length
    10 ft.
  • Tensile Strength
    100 psi
  • Thickness
    1/8 in
  • Width
    7/8 in

Details

  • Backing Type
    High Temperature Adhesive
  • Cell Type
    Closed Cell
  • Color
    Red
  • Compression Deflection
    10 psi (@ 25%)
  • Density
    42 lb/ft³
  • Firmness
    Medium
  • Grade
    Standard
  • Material
    Silicone
  • Shape
    Strip
  • Temperature Range
    -100° to 500° F
  • Texture
    Textured

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)