Motion
ZUSA-FRS-125
USA Sealing Foam Sheet - Closed Cell Type, Medium, Plain Backing, 3/8 in Thickness, 36 in Width, 36 in Length, Blue Color
MI ITEM #11452788
MFR #ZUSA-FRS-125
Price$724.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Foam Sheet - Closed Cell Type, Medium, Plain Backing, 3/8 in Thickness, 36 in Width, 36 in Length, Blue Color
MI ITEM #11452788
MFR #ZUSA-FRS-125

Mfr description
ZUSA-FRS-125 FIRE RETARDANT SILICONE FOA
  • Silicone displays excellent resistance to high and low temperatures, compression set, chemicals and weather
  • Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications
  • This Silicone foam is UL listed for flame retardance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$724.47/each

Specifications

Dimensions

  • Length
    36 in
  • Tensile Strength
    90 psi
  • Thickness
    3/8 in
  • Width
    36 in

Details

  • Backing Type
    Plain
  • Cell Type
    Closed Cell
  • Color
    Blue
  • Compression Deflection
    10 psi (@ 25%)
  • Density
    39 lb/ft³
  • Firmness
    Medium
  • Grade
    Fire Retardant
  • Material
    Silicone
  • Shape
    Sheet
  • Temperature Range
    -100° to 500° F
  • Texture
    Textured

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)