Motion
ZUSASSR-FDA-5

USA INDUSTRIALS INC
ZUSASSR-FDA-5

USA Sealing Foam, Foam Sheet, Foam Roll, Foam Gasket, Sponge, Sponge Rubber, Sponge Sheet, Sponge Roll, Sponge Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, shock absorber, Silicone Foam, Silicone, High Temperature Gasket, High Temperature Foam, Flame Retardant Foam, Flame Retardant Silicone, Flame Retardant Silicone Foam, Soft Foam, Soft Silicone, Soft Silicone Foam, FDA Foam, FDA Silicone, FDA Silicone Foam -
MI ITEM #11452846
MFR #ZUSASSR-FDA-5
List Price$27.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSASSR-FDA-5

USA Sealing Foam, Foam Sheet, Foam Roll, Foam Gasket, Sponge, Sponge Rubber, Sponge Sheet, Sponge Roll, Sponge Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, shock absorber, Silicone Foam, Silicone, High Temperature Gasket, High Temperature Foam, Flame Retardant Foam, Flame Retardant Silicone, Flame Retardant Silicone Foam, Soft Foam, Soft Silicone, Soft Silicone Foam, FDA Foam, FDA Silicone, FDA Silicone Foam -
MI ITEM #11452846
MFR #ZUSASSR-FDA-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.98/each for your price

Overview

Mfr description
ZUSASSR-FDA-5 FDA SILICONE FOAM STRIP WI
  • Silicone displays excellent resistance to high and low temperatures, compression set, chemicals and weather
  • Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications
  • This Silicone Foam is made of FDA materials and is lighter and more resilient than most Silicone foams
  • It is also UL listed for flame retardance.

Specifications

  • Shape
    Strip
  • Cell Type
    Closed Cell
  • Material
    Silicone
  • Grade
    Food
  • Firmness
    Medium (9 - 13 psi)
  • Backing Type
    High Temperature Adhesive
  • Color
    Gray
  • Texture
    Ultra Smooth
  • Compression Deflection
    9 psi (@ 25%)
  • Density
    22 lb/ft³
  • Tensile Strength
    45 psi
  • Thickness
    1/8 in
  • Width
    3/8 in
  • Length
    6 ft.
  • Temperature Range
    -60° to 400° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text