Motion
ZUSASSR-FDA-26

USA INDUSTRIALS INC
ZUSASSR-FDA-26

USA Sealing Foam Strip - Closed Cell Type, Medium, High Temperature Adhesive Backing, 3/8 in Thickness, 2 in Width, 6 ft. Length, Gray Color
Mi Item #11452865
MFR #ZUSASSR-FDA-26
Price$222.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSASSR-FDA-26

USA Sealing Foam Strip - Closed Cell Type, Medium, High Temperature Adhesive Backing, 3/8 in Thickness, 2 in Width, 6 ft. Length, Gray Color
Mi Item #11452865
MFR #ZUSASSR-FDA-26

Mfr description
ZUSASSR-FDA-26 FDA SILICONE FOAM STRIP W
  • Silicone displays excellent resistance to high and low temperatures, compression set, chemicals and weather
  • Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications
  • This Silicone Foam is made of FDA materials and is lighter and more resilient than most Silicone foams
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.35/each

Specifications

Dimensions

  • Length
    6 ft.
  • Tensile Strength
    45 psi
  • Thickness
    3/8 in
  • Width
    2 in

Details

  • Backing Type
    High Temperature Adhesive
  • Cell Type
    Closed Cell
  • Color
    Gray
  • Compression Deflection
    9 psi (@ 25%)
  • Density
    22 lb/ft³
  • Firmness
    Medium
  • Grade
    Food
  • Material
    Silicone
  • Shape
    Strip
  • Temperature Range
    -60° to 400° F
  • Texture
    Ultra Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)