Motion
ZUSASSR-FDA-110

USA INDUSTRIALS INC
ZUSASSR-FDA-110

USA Sealing Foam Sheet - Closed Cell Type, Medium, Plain Backing, 1/2 in Thickness, 12 in Width, 24 in Length, Gray Color
Mi Item #11452877
MFR #ZUSASSR-FDA-110
Price$722.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSASSR-FDA-110

USA Sealing Foam Sheet - Closed Cell Type, Medium, Plain Backing, 1/2 in Thickness, 12 in Width, 24 in Length, Gray Color
Mi Item #11452877
MFR #ZUSASSR-FDA-110

Mfr description
ZUSASSR-FDA-110 FDA SILICONE FOAM SHEET
  • Silicone displays excellent resistance to high and low temperatures, compression set, chemicals and weather
  • Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications
  • This Silicone Foam is made of FDA materials and is lighter and more resilient than most Silicone foams
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$722.50/each

Specifications

Dimensions

  • Length
    24 in
  • Tensile Strength
    45 psi
  • Thickness
    1/2 in
  • Width
    12 in

Details

  • Backing Type
    Plain
  • Cell Type
    Closed Cell
  • Color
    Gray
  • Compression Deflection
    9 psi (@ 25%)
  • Density
    22 lb/ft³
  • Firmness
    Medium
  • Grade
    Food
  • Material
    Silicone
  • Shape
    Sheet
  • Temperature Range
    -60° to 400° F
  • Texture
    Ultra Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)