Motion
ZUSASSR-F-204

USA INDUSTRIALS INC
ZUSASSR-F-204

USA Sealing Foam Sheet - Closed Cell Type, Firm, Plain Backing, 3/8 in Thickness, 12 in Width, 12 in Length, Red Color
Mi Item #11452945
MFR #ZUSASSR-F-204
Price$160.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSASSR-F-204

USA Sealing Foam Sheet - Closed Cell Type, Firm, Plain Backing, 3/8 in Thickness, 12 in Width, 12 in Length, Red Color
Mi Item #11452945
MFR #ZUSASSR-F-204

Mfr description
ZUSASSR-F-204 FIRM SILICONE FOAM SHEET N
  • Silicone displays excellent resistance to high and low temperatures, compression set, chemicals and weather
  • Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications
  • This firm Silicone is stronger and more durable than our standard offering for the most demanding of applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.09/each

Specifications

Dimensions

  • Length
    12 in
  • Tensile Strength
    200 psi
  • Thickness
    3/8 in
  • Width
    12 in

Details

  • Backing Type
    Plain
  • Cell Type
    Closed Cell
  • Color
    Red
  • Compression Deflection
    17 psi (@ 25%)
  • Density
    50 lb/ft³
  • Firmness
    Firm
  • Grade
    Standard
  • Material
    Silicone
  • Shape
    Sheet
  • Temperature Range
    -100° to 500° F
  • Texture
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)