Motion
ZUSA12CR10480-1

USA INDUSTRIALS INC
ZUSA12CR10480-1

USA Sealing Foam, Foam Sheet, Foam Roll, Foam Gasket, Sponge, Sponge Rubber, Sponge Sheet, Sponge Roll, Sponge Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, shock absorber, Chorlastic, Silicone Foam, Silicone, High Temperature Gasket, High Temperature Foam, Extended Life Foam, Extended Life Silicone, Extended Life Silicone Foam, Low Compression Set Foam, Low Compression Set Silicone, Low Compression Set Silicone Foam -
MI ITEM #11452962
MFR #ZUSA12CR10480-1
List Price$25.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA12CR10480-1

USA Sealing Foam, Foam Sheet, Foam Roll, Foam Gasket, Sponge, Sponge Rubber, Sponge Sheet, Sponge Roll, Sponge Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, shock absorber, Chorlastic, Silicone Foam, Silicone, High Temperature Gasket, High Temperature Foam, Extended Life Foam, Extended Life Silicone, Extended Life Silicone Foam, Low Compression Set Foam, Low Compression Set Silicone, Low Compression Set Silicone Foam -
MI ITEM #11452962
MFR #ZUSA12CR10480-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.63/each for your price

Overview

Mfr description
ZUSA12CR10480-1 LOW COMPRESSION SET SILI
  • Silicone displays excellent resistance to high and low temperatures, compression set, chemicals and weather
  • Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications
  • This Silicone bounces back to its shape after long term or repeated compression
  • It is an excellent material for use in creating devices, equipment, and components that must last for years.

Specifications

  • Shape
    Strip
  • Cell Type
    Closed Cell
  • Material
    Silicone
  • Grade
    Low Compression Set
  • Firmness
    Medium (9 - 13 psi)
  • Backing Type
    High Temperature Adhesive
  • Color
    Brown
  • Texture
    Smooth
  • Compression Deflection
    9 psi (@ 25%)
  • Density
    29 lb/ft³
  • Tensile Strength
    100 psi
  • Thickness
    1/16 in
  • Width
    1/2 in
  • Length
    36 in
  • Temperature Range
    -100° to 500° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought