Motion
ZUSA12CR10480-6

USA INDUSTRIALS INC
ZUSA12CR10480-6

USA Sealing Foam Strip - Closed Cell Type, Medium, High Temperature Adhesive Backing, 1/2 in Thickness, 1/2 in Width, 36 in Length, Brown Color
Mi Item #11452967
MFR #ZUSA12CR10480-6
Price$52.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA12CR10480-6

USA Sealing Foam Strip - Closed Cell Type, Medium, High Temperature Adhesive Backing, 1/2 in Thickness, 1/2 in Width, 36 in Length, Brown Color
Mi Item #11452967
MFR #ZUSA12CR10480-6

Mfr description
ZUSA12CR10480-6 LOW COMPRESSION SET SILI
  • Silicone displays excellent resistance to high and low temperatures, compression set, chemicals and weather
  • Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications
  • This Silicone bounces back to its shape after long term or repeated compression
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.98/each

Specifications

Dimensions

  • Length
    36 in
  • Tensile Strength
    100 psi
  • Thickness
    1/2 in
  • Width
    1/2 in

Details

  • Backing Type
    High Temperature Adhesive
  • Cell Type
    Closed Cell
  • Color
    Brown
  • Compression Deflection
    9 psi (@ 25%)
  • Density
    29 lb/ft³
  • Firmness
    Medium
  • Grade
    Low Compression Set
  • Material
    Silicone
  • Shape
    Strip
  • Temperature Range
    -100° to 500° F
  • Texture
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)