Motion
ZUSABSR-209
USA Sealing Foam Sheet - Closed Cell Type, Soft, Plain Backing, 3/16 in Thickness, 12 in Width, 24 in Length, Black Color
MI ITEM #11453081
MFR #ZUSABSR-209
Price$33.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Foam Sheet - Closed Cell Type, Soft, Plain Backing, 3/16 in Thickness, 12 in Width, 24 in Length, Black Color
MI ITEM #11453081
MFR #ZUSABSR-209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.56/each

Specifications

Dimensions

  • Length
    24 in
  • Tensile Strength
    100 psi
  • Thickness
    3/16 in
  • Width
    12 in

Details

  • Backing Type
    Plain
  • Cell Type
    Closed Cell
  • Color
    Black
  • Compression Deflection
    7 psi (@ 25%)
  • Density
    17 lb/ft³
  • Firmness
    Soft
  • Grade
    Standard
  • Material
    Buna-N
  • Shape
    Sheet
  • Temperature Range
    -40° to 200° F
  • Texture
    Smooth

Overview

Mfr description
ZUSABSR-209 BUNA-N FOAM SHEET NO ADHESIV
  • Buna-N displays excellent strength and is the standard choice when oil resistance is required
  • This material also resists water and mild chemicals
  • Commonly found in applications related to automotive, engines, fuel systems, marine, and oil and gas

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought