Motion
ZUSA-PU-3
USA Sealing Foam Sheet - Open Cell Type, Extra Soft, Plain Backing, 1/2 in Thickness, 39 in Width, 78 in Length, Black Color
Mi Item #11453175
MFR #ZUSA-PU-3
Price$154.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Foam Sheet - Open Cell Type, Extra Soft, Plain Backing, 1/2 in Thickness, 39 in Width, 78 in Length, Black Color
Mi Item #11453175
MFR #ZUSA-PU-3

Mfr description
ZUSA-PU-3 POLYURETHANE FOAM SHEET NO ADH
  • Polyurethane foam is a versatile material used for shock absorption and cushioning
  • It is a common choice for packaging and insulation applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.41/each

Specifications

Dimensions

  • Length
    78 in
  • Tensile Strength
    20 psi
  • Thickness
    1/2 in
  • Width
    39 in

Details

  • Backing Type
    Plain
  • Cell Type
    Open Cell
  • Color
    Black
  • Compression Deflection
    0.9 psi (@ 25%)
  • Density
    2 lb/ft³
  • Firmness
    Extra Soft
  • Grade
    Standard
  • Material
    Polyurethane
  • Shape
    Sheet
  • Temperature Range
    -20° to 180° F
  • Texture
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)