Motion
ZUSA-XPE-3
USA Sealing Foam Sheet - Closed Cell Type, Soft, Plain Backing, 1 in Thickness, 48 in Width, 48 in Length, Gray Color
MI ITEM #11453250
MFR #ZUSA-XPE-3
Price$299.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Foam Sheet - Closed Cell Type, Soft, Plain Backing, 1 in Thickness, 48 in Width, 48 in Length, Gray Color
MI ITEM #11453250
MFR #ZUSA-XPE-3

Mfr description
ZUSA-XPE-3 CROSS-LINKED POLYETHYLENE FOA
  • Polyethylene foam is a versatile material with good chemical resistance that is used for shock absorption and cushioning
  • These sheets are made of cross-linked polyethylene which enhances strength and chemical resistance.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.04/each

Specifications

Dimensions

  • Length
    48 in
  • Tensile Strength
    40 psi
  • Thickness
    1 in
  • Width
    48 in

Details

  • Backing Type
    Plain
  • Cell Type
    Closed Cell
  • Color
    Gray
  • Compression Deflection
    7 psi (@ 25%)
  • Density
    2 lb/ft³
  • Firmness
    Soft
  • Grade
    Standard
  • Material
    Polyethylene
  • Shape
    Sheet
  • Temperature Range
    -20° to 160° F
  • Texture
    Smooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)