Motion
BULK-RS-E60HT-8

USA INDUSTRIALS INC
BULK-RS-E60HT-8

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, EPDM Rubber, EPDM, ERP, EP, High Strength Rubber, High Strength EPDM Rubber, High Strength EPDM, High Temperature Rubber, High Temperature EPDM Rubber, High Temperature EPDM, Peroxide Cured Rubber, Peroxide Cured EPDM Rubber, Peroxide Cured EPDM -
MI ITEM #11454024
MFR #BULK-RS-E60HT-8
List Price$39.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-E60HT-8

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, EPDM Rubber, EPDM, ERP, EP, High Strength Rubber, High Strength EPDM Rubber, High Strength EPDM, High Temperature Rubber, High Temperature EPDM Rubber, High Temperature EPDM, Peroxide Cured Rubber, Peroxide Cured EPDM Rubber, Peroxide Cured EPDM -
MI ITEM #11454024
MFR #BULK-RS-E60HT-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.97/each for your price

Overview

Mfr description
BULK-RS-E60HT-8 HIGH STRENGTH EPDM RUBBE
  • These EPDM rubber sheets are peroxide cured to enhance strength and temperature resistance
  • EPDM is ideal for use outdoors and has excellent resistance to weather
  • It is particularly well suited for use in applications with steam and water.

Specifications

  • Shape
    Sheet
  • Material
    EPDM
  • Grade
    High Strength
  • Durometer
    60A
  • Backing Type
    Plain
  • Thickness
    1/32 in.
  • Thickness Tolerance
    (0.000 in. - +0.016 in.)
  • Width
    36 in.
  • Length
    12 in.
  • Color
    Black
  • Texture
    Smooth
  • Tensile Strength
    1,800 psi
  • Elongation
    4.5
  • Tear Strength
    Smooth
  • Compression Set
    0.25
  • Density
    1.35 g/cm³
  • Temperature Range
    -30° to 300° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text