Motion
BULK-RS-P60-9

USA INDUSTRIALS INC
BULK-RS-P60-9

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Polyurethane, Urethane, PU -
Mi Item #11454118
MFR #BULK-RS-P60-9
Price$169.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-P60-9

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Polyurethane, Urethane, PU -
Mi Item #11454118
MFR #BULK-RS-P60-9

Mfr description
BULK-RS-P60-9 POLYURETHANE RUBBER SHEET
  • Polyurethane has exceptional tensile strength, tear resistance, and shock absorption qualities
  • It is far stronger than comparable rubber materials and is often used for high-tension and high-wear applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.35/each

Specifications

Dimensions

  • Elongation
    4.5
  • Length
    12 in.
  • Tensile Strength
    3,000 psi
  • Thickness
    1/16 in.
  • Width
    36 in.

Details

  • Backing Type
    Plain
  • Color
    Amber
  • Compression Set
    0.25
  • Density
    1.25 g/cm³
  • Durometer
    60A
  • Grade
    High Strength
  • Material
    Polyurethane
  • Shape
    Sheet
  • Tear Strength
    Smooth
  • Temperature Range
    -20° to 180° F
  • Texture
    Smooth
  • Thickness Tolerance
    (-0.011 in. - +0.011 in.)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)