Motion
BULK-RS-P60-12

USA INDUSTRIALS INC
BULK-RS-P60-12

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Polyurethane, Urethane, PU -
MI ITEM #11454121
MFR #BULK-RS-P60-12
List Price$439.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-P60-12

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Polyurethane, Urethane, PU -
MI ITEM #11454121
MFR #BULK-RS-P60-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$439.28/each for your price

Overview

Mfr description
BULK-RS-P60-12 POLYURETHANE RUBBER SHEET
  • Polyurethane has exceptional tensile strength, tear resistance, and shock absorption qualities
  • It is far stronger than comparable rubber materials and is often used for high-tension and high-wear applications.

Specifications

  • Shape
    Sheet
  • Material
    Polyurethane
  • Grade
    High Strength
  • Durometer
    60A
  • Backing Type
    Plain
  • Thickness
    1/4 in.
  • Thickness Tolerance
    (-0.026 in. - +0.026 in.)
  • Width
    36 in.
  • Length
    12 in.
  • Color
    Amber
  • Texture
    Smooth
  • Tensile Strength
    3,000 psi
  • Elongation
    4.5
  • Tear Strength
    Smooth
  • Compression Set
    0.25
  • Density
    1.25 g/cm³
  • Temperature Range
    -20° to 180° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text