Motion
BULK-PS-PP-14

USA INDUSTRIALS INC
BULK-PS-PP-14

USA Sealing Polypropylene, PP, Propylux, Protec, Proteus, Sanatec -
Mi Item #11454182
MFR #BULK-PS-PP-14
Price$40.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-PP-14

USA Sealing Polypropylene, PP, Propylux, Protec, Proteus, Sanatec -
Mi Item #11454182
MFR #BULK-PS-PP-14

Mfr description
BULK-PS-PP-14 POLYPROPYLENE PLASTIC SHEE
  • Polypropylene is an economical plastic material with moderate resistance to water and chemicals.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.77/each

Specifications

Dimensions

  • Length
    24 in.
  • Tensile Strength
    4,200 psi
  • Thickness
    1/4 in.
  • Water Absorption
    0.0001
  • Width
    12 in.

Details

  • Backing Type
    Plain
  • Clarity
    Semi-Clear
  • Color
    White
  • Density
    0.033 lb/in³
  • Grade
    Standard
  • Impact Strength
    1.2 ft.-lbs./in.
  • Material
    Polypropylene
  • Shape
    Sheet
  • Temperature Range
    0° to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)