Motion
BULK-PR-NYL-28

USA INDUSTRIALS INC
BULK-PR-NYL-28

USA Sealing Nylon, Nylon 6/6, Ertalon, Tecamid, Ultramid, Zytel -
MI ITEM #11454934
MFR #BULK-PR-NYL-28
Your Price$275.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PR-NYL-28

USA Sealing Nylon, Nylon 6/6, Ertalon, Tecamid, Ultramid, Zytel -
MI ITEM #11454934
MFR #BULK-PR-NYL-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$275.51/each(List $344.39)

Overview

Mfr description
BULK-PR-NYL-28 NYLON PLASTIC ROD - 3" DI
  • Nylon 6/6 has a slippery surface that reduces friction and wear.

Specifications

  • Shape
    Rod
  • Material
    Nylon 6/6
  • Grade
    Standard
  • Diameter
    3 in.
  • Length
    6 ft.
  • Color
    Off-White
  • Clarity
    Opaque
  • Tensile Strength
    13,000 psi
  • Impact Strength
    0.6 ft.-lbs/in.
  • Friction Coefficient
    0.25
  • Water Absorption
    0.0128
  • Density
    0.041 lb/in³
  • Temperature Range
    -20° to 210° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought