Motion
BULK-PR-NYL-45

USA INDUSTRIALS INC
BULK-PR-NYL-45

USA Sealing Nylon, Nylon 6/6, Ertalon, Tecamid, Ultramid, Zytel -
Mi Item #11454935
MFR #BULK-PR-NYL-45
Price$12.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PR-NYL-45

USA Sealing Nylon, Nylon 6/6, Ertalon, Tecamid, Ultramid, Zytel -
Mi Item #11454935
MFR #BULK-PR-NYL-45

Mfr description
BULK-PR-NYL-45 NYLON PLASTIC ROD - 3/8"
  • Nylon 6/6 has a slippery surface that reduces friction and wear.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.22/each

Specifications

Dimensions

  • Diameter
    3/8 in.
  • Length
    3 ft.
  • Tensile Strength
    13,000 psi
  • Water Absorption
    0.0128

Details

  • Clarity
    Opaque
  • Color
    Off-White
  • Density
    0.041 lb/in³
  • Friction Coefficient
    0.25
  • Grade
    Standard
  • Impact Strength
    0.6 ft.-lbs/in.
  • Material
    Nylon 6/6
  • Shape
    Rod
  • Temperature Range
    -20° to 210° F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)