Motion
BULK-PR-PVC-125

USA INDUSTRIALS INC
BULK-PR-PVC-125

USA Sealing PVC, PVC Type 1, Polyvinyl Chloride, Polyvinyl, Vinyl -
Mi Item #11454969
MFR #BULK-PR-PVC-125
Price$8.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PR-PVC-125

USA Sealing PVC, PVC Type 1, Polyvinyl Chloride, Polyvinyl, Vinyl -
Mi Item #11454969
MFR #BULK-PR-PVC-125

Mfr description
BULK-PR-PVC-125 PVC PLASTIC ROD - 1/2" D
  • PVC Type 1 is a strong and stiff material that is chemically resistant to acids, bases, and alcohols
  • It is also easy to machine and thermoform, and easy to join using solvents and adhesives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.36/each

Specifications

Dimensions

  • Diameter
    1/2 in.
  • Length
    1 ft.
  • Tensile Strength
    7,200 psi
  • Water Absorption
    0.002

Details

  • Clarity
    Opaque
  • Color
    Dark Gray
  • Density
    0.051 lb/in³
  • Friction Coefficient
    0.6
  • Grade
    Standard
  • Impact Strength
    1.0 ft.-lbs/in.
  • Material
    PVC Type 1
  • Shape
    Rod
  • Temperature Range
    -20° to 140° F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)