Motion
ZUSANSR-66
USA Sealing Foam, Foam Sheet, Foam Roll, Foam Gasket, Sponge, Sponge Rubber, Sponge Sheet, Sponge Roll, Sponge Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, shock absorber, Multipurpose, Neoprene Foam, Neoprene, CR, Chloroprene -
MI ITEM #11455003
MFR #ZUSANSR-66
List Price$124.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Foam, Foam Sheet, Foam Roll, Foam Gasket, Sponge, Sponge Rubber, Sponge Sheet, Sponge Roll, Sponge Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, shock absorber, Multipurpose, Neoprene Foam, Neoprene, CR, Chloroprene -
MI ITEM #11455003
MFR #ZUSANSR-66

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$124.28/each for your price

Overview

Mfr description
ZUSANSR-66 NEOPRENE FOAM STRIP WITH ACRY
  • Neoprene is the most commonly used foam material due to its good balance of strength, oil, water, and weather resistance
  • Common applications include industrial gaskets to seal water, air, dust, and other environmental items, automotive gaskets, and athletic equipment.

Specifications

  • Shape
    Strip
  • Cell Type
    Closed Cell
  • Material
    Neoprene
  • Grade
    Standard
  • Firmness
    Medium (9 - 13 psi)
  • Backing Type
    Acrylic Adhesive
  • Color
    Black
  • Texture
    Smooth
  • Compression Deflection
    13 psi (@ 25%)
  • Density
    20 lb/ft³
  • Tensile Strength
    100 psi
  • Thickness
    1/2 in
  • Width
    1 in
  • Length
    10 ft.
  • Temperature Range
    -70° to 200° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought