Motion
ZUSANSR-119
USA Sealing Foam Strip - Closed Cell Type, Medium, Plain Backing, 1/8 in Thickness, 1 in Width, 10 ft. Length, Black Color
MI ITEM #11455017
MFR #ZUSANSR-119
Price$50.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Foam Strip - Closed Cell Type, Medium, Plain Backing, 1/8 in Thickness, 1 in Width, 10 ft. Length, Black Color
MI ITEM #11455017
MFR #ZUSANSR-119

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.27/each

Specifications

Dimensions

  • Length
    10 ft.
  • Tensile Strength
    100 psi
  • Thickness
    1/8 in
  • Width
    1 in

Details

  • Backing Type
    Plain
  • Cell Type
    Closed Cell
  • Color
    Black
  • Compression Deflection
    13 psi (@ 25%)
  • Density
    20 lb/ft³
  • Firmness
    Medium
  • Grade
    Standard
  • Material
    Neoprene
  • Shape
    Strip
  • Temperature Range
    -70° to 200° F
  • Texture
    Smooth

Overview

Mfr description
ZUSANSR-119 NEOPRENE FOAM STRIP NO ADHES
  • Neoprene is the most commonly used foam material due to its good balance of strength, oil, water, and weather resistance
  • Common applications include industrial gaskets to seal water, air, dust, and other environmental items, automotive gaskets, and athletic equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought