Motion
ZUSASSR-39
USA Sealing Foam Roll - Closed Cell Type, Medium, High Temperature Adhesive Backing, 3/16 in Thickness, 36 in Width, 10 ft. Length, Red Color
Mi Item #11455155
MFR #ZUSASSR-39
Price$1,654.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Foam Roll - Closed Cell Type, Medium, High Temperature Adhesive Backing, 3/16 in Thickness, 36 in Width, 10 ft. Length, Red Color
Mi Item #11455155
MFR #ZUSASSR-39

Mfr description
ZUSASSR-39 SILICONE FOAM ROLL WITH HIGH
  • Silicone displays excellent resistance to high and low temperatures, compression set, chemicals and weather
  • Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,654.03/each

Specifications

Dimensions

  • Length
    10 ft.
  • Tensile Strength
    100 psi
  • Thickness
    3/16 in
  • Width
    36 in

Details

  • Backing Type
    High Temperature Adhesive
  • Cell Type
    Closed Cell
  • Color
    Red
  • Compression Deflection
    10 psi (@ 25%)
  • Density
    42 lb/ft³
  • Firmness
    Medium
  • Grade
    Standard
  • Material
    Silicone
  • Shape
    Roll
  • Temperature Range
    -100° to 500° F
  • Texture
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)