Motion
ZUSAESR-103
USA Sealing Foam Strip - Closed Cell Type, Medium, Plain Backing, 1/4 in Thickness, 1/4 in Width, 10 ft. Length, Black Color
Mi Item #11455227
MFR #ZUSAESR-103
Price$24.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Foam Strip - Closed Cell Type, Medium, Plain Backing, 1/4 in Thickness, 1/4 in Width, 10 ft. Length, Black Color
Mi Item #11455227
MFR #ZUSAESR-103

Mfr description
ZUSAESR-103 EPDM FOAM STRIP NO ADHESIVE
  • EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range
  • Applications include anti-rattle and anti-skid applications, seals, flotation devices, and insulation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.04/each

Specifications

Dimensions

  • Length
    10 ft.
  • Tensile Strength
    70 psi
  • Thickness
    1/4 in
  • Width
    1/4 in

Details

  • Backing Type
    Plain
  • Cell Type
    Closed Cell
  • Color
    Black
  • Compression Deflection
    11 psi (@ 25%)
  • Density
    18 lb/ft³
  • Firmness
    Medium
  • Grade
    Standard
  • Material
    EPDM
  • Shape
    Strip
  • Temperature Range
    -90° to 275° F
  • Texture
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)