Motion
ZUSAVSR-102
USA Sealing Foam Strip - Closed Cell Type, Soft, Plain Backing, 1/4 in Thickness, 1/2 in Width, 56 in Length, Black Color
Mi Item #11455330
MFR #ZUSAVSR-102
Price$103.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Foam Strip - Closed Cell Type, Soft, Plain Backing, 1/4 in Thickness, 1/2 in Width, 56 in Length, Black Color
Mi Item #11455330
MFR #ZUSAVSR-102

Mfr description
ZUSAVSR-102 VITON FOAM STRIP NO ADHESIVE
  • Viton is the most chemical resistant foam and can withstand extreme temperatures
  • It is the go to choice for the most extreme of applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.80/each

Specifications

Dimensions

  • Length
    56 in
  • Tensile Strength
    100 psi
  • Thickness
    1/4 in
  • Width
    1/2 in

Details

  • Backing Type
    Plain
  • Cell Type
    Closed Cell
  • Color
    Black
  • Compression Deflection
    7 psi (@ 25%)
  • Density
    15 lb/ft³
  • Firmness
    Soft
  • Grade
    Standard
  • Material
    Viton
  • Shape
    Strip
  • Temperature Range
    -15° to 400° F
  • Texture
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)