Motion
ZUSA-MCP-5
USA Sealing Foam Strip - Open Cell Type, Soft, Acrylic Adhesive Backing, 1/8 in Thickness, 1 in Width, 10 ft. Length, Black Color
MI ITEM #11455361
MFR #ZUSA-MCP-5
Price$27.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Foam Strip - Open Cell Type, Soft, Acrylic Adhesive Backing, 1/8 in Thickness, 1 in Width, 10 ft. Length, Black Color
MI ITEM #11455361
MFR #ZUSA-MCP-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.95/each

Specifications

Dimensions

  • Length
    10 ft.
  • Tensile Strength
    40 psi
  • Thickness
    1/8 in
  • Width
    1 in

Details

  • Backing Type
    Acrylic Adhesive
  • Cell Type
    Open Cell
  • Color
    Black
  • Compression Deflection
    6 psi (@ 25%)
  • Density
    10 lb/ft³
  • Firmness
    Soft
  • Grade
    Low Compression Set
  • Material
    Polyurethane
  • Shape
    Strip
  • Temperature Range
    -40° to 225° F
  • Texture
    Smooth

Overview

Mfr description
ZUSA-MCP-5 EXTENDED LIFE MICROCELLULAR P
  • Polyurethane foam is a versatile material used for shock absorption and cushioning
  • With its micro-cellular structure, this polyurethane withstands repetitive and extended periods of compression longer than other foam materials
  • It is an excellent shock absorbing and is often used inside devices and equipment that need to last for several years, such as phones, cars, and helmets.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought