Motion
ZUSA-MCP-10
USA Sealing Foam Strip - Open Cell Type, Soft, Acrylic Adhesive Backing, 3/16 in Thickness, 3/8 in Width, 10 ft. Length, Black Color
Mi Item #11455366
MFR #ZUSA-MCP-10
Price$21.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Foam Strip - Open Cell Type, Soft, Acrylic Adhesive Backing, 3/16 in Thickness, 3/8 in Width, 10 ft. Length, Black Color
Mi Item #11455366
MFR #ZUSA-MCP-10

Mfr description
ZUSA-MCP-10 EXTENDED LIFE MICROCELLULAR
  • Polyurethane foam is a versatile material used for shock absorption and cushioning
  • With its micro-cellular structure, this polyurethane withstands repetitive and extended periods of compression longer than other foam materials
  • It is an excellent shock absorbing and is often used inside devices and equipment that need to last for several years, such as phones, cars, and helmets.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.44/each

Specifications

Dimensions

  • Length
    10 ft.
  • Tensile Strength
    40 psi
  • Thickness
    3/16 in
  • Width
    3/8 in

Details

  • Backing Type
    Acrylic Adhesive
  • Cell Type
    Open Cell
  • Color
    Black
  • Compression Deflection
    6 psi (@ 25%)
  • Density
    10 lb/ft³
  • Firmness
    Soft
  • Grade
    Low Compression Set
  • Material
    Polyurethane
  • Shape
    Strip
  • Temperature Range
    -40° to 225° F
  • Texture
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)