Motion
BULK-PR-UHMW-103

USA INDUSTRIALS INC
BULK-PR-UHMW-103

USA Sealing UHMW, UHMWPE, UHMW Polyethylene, PE, Polyethylene, Duravar, Lennite, Polystone, Tivar -
Mi Item #11455524
MFR #BULK-PR-UHMW-103
Price$25.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PR-UHMW-103

USA Sealing UHMW, UHMWPE, UHMW Polyethylene, PE, Polyethylene, Duravar, Lennite, Polystone, Tivar -
Mi Item #11455524
MFR #BULK-PR-UHMW-103

Mfr description
BULK-PR-UHMW-103 UHMW POLYETHYLENE PLAST
  • UHMW Polyethylene has excellent impact resistance and a slippery surface that reduces abrasion and wear
  • In addition, it is a strong electrical insulator and moisture-resistant.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.76/each

Specifications

Dimensions

  • Diameter
    2 in.
  • Length
    1 ft.
  • Tensile Strength
    4,400 psi
  • Water Absorption
    0.0001

Details

  • Clarity
    Opaque
  • Color
    White
  • Density
    0.034 lb/in³
  • Friction Coefficient
    0.15
  • Grade
    Standard
  • Impact Strength
    16.0 ft.-lbs/in.
  • Material
    UHMW Polyethylene
  • Shape
    Rod
  • Temperature Range
    -70° to 180° F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)