Motion
BULK-RS-NUS70-276

USA INDUSTRIALS INC
BULK-RS-NUS70-276

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Neoprene Rubber, Neoprene, CR, Chloroprene, Ultra Strength Rubber, Ultra Strength Neoprene Rubber, Ultra Strength Neoprene -
MI ITEM #11457001
MFR #BULK-RS-NUS70-276
Price$74.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-NUS70-276

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Neoprene Rubber, Neoprene, CR, Chloroprene, Ultra Strength Rubber, Ultra Strength Neoprene Rubber, Ultra Strength Neoprene -
MI ITEM #11457001
MFR #BULK-RS-NUS70-276

Mfr description
BULK-RS-NUS70-276 ULTRA STRENGTH NEOPREN
  • This formulation is stronger and more durable than both Standard and High Strength Neoprene for the most demanding applications
  • Neoprene has a good balance of properties and is suitable for oils, water, and refrigerants while remaining tough and weather resistant.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.44/each

Specifications

Dimensions

  • Elongation
    4
  • Length
    5 ft.
  • Tensile Strength
    2,500 psi
  • Thickness
    1/8 in.
  • Width
    2 in.

Details

  • Backing Type
    Acrylic Adhesive
  • Color
    Black
  • Compression Set
    0.28
  • Density
    1.35 g/cm³
  • Durometer
    70A
  • Grade
    Ultra Strength
  • Material
    Neoprene
  • Shape
    Strip
  • Tear Strength
    Smooth
  • Temperature Range
    -30° to 250° F
  • Texture
    Smooth
  • Thickness Tolerance
    (-0.017 in. - +0.017 in.)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)