Motion
BULK-RS-NUS70-307

USA INDUSTRIALS INC
BULK-RS-NUS70-307

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Neoprene Rubber, Neoprene, CR, Chloroprene, Ultra Strength Rubber, Ultra Strength Neoprene Rubber, Ultra Strength Neoprene -
MI ITEM #11457009
MFR #BULK-RS-NUS70-307
List Price$516.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-NUS70-307

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Neoprene Rubber, Neoprene, CR, Chloroprene, Ultra Strength Rubber, Ultra Strength Neoprene Rubber, Ultra Strength Neoprene -
MI ITEM #11457009
MFR #BULK-RS-NUS70-307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$516.84/each for your price

Overview

Mfr description
BULK-RS-NUS70-307 ULTRA STRENGTH NEOPREN
  • This formulation is stronger and more durable than both Standard and High Strength Neoprene for the most demanding applications
  • Neoprene has a good balance of properties and is suitable for oils, water, and refrigerants while remaining tough and weather resistant.

Specifications

  • Backing Type
    Acrylic Adhesive
  • Color
    Black
  • Compression Set
    0.28
  • Density
    1.35 g/cm³
  • Durometer
    70A
  • Elongation
    4
  • Grade
    Ultra Strength
  • Length
    5 ft.
  • Material
    Neoprene
  • Shape
    Strip
  • Tear Strength
    Smooth
  • Temperature Range
    -30° to 250° F
  • Tensile Strength
    2,500 psi
  • Texture
    Smooth
  • Thickness
    3/8 in.
  • Thickness Tolerance
    (-0.035 in. - +0.035 in.)
  • Width
    6 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought