Motion
BULK-RS-N60FDA-239

USA INDUSTRIALS INC
BULK-RS-N60FDA-239

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Neoprene Rubber, Neoprene, CR, Chloroprene, FDA Rubber, FDA Neoprene Rubber, FDA Neoprene, Food Grade Rubber, Food Grade Neoprene Rubber, Food Grade Neoprene -
MI ITEM #11457014
MFR #BULK-RS-N60FDA-239
Price$42.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-N60FDA-239

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Neoprene Rubber, Neoprene, CR, Chloroprene, FDA Rubber, FDA Neoprene Rubber, FDA Neoprene, Food Grade Rubber, Food Grade Neoprene Rubber, Food Grade Neoprene -
MI ITEM #11457014
MFR #BULK-RS-N60FDA-239

Mfr description
BULK-RS-N60FDA-239 FDA NEOPRENE RUBBER S
  • This formulation is made of FDA compliant materials for food, beverage, and pharmaceutical applications
  • Neoprene has a good balance of properties and is suitable for oils, water, and refrigerants while remaining tough and weather resistant.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.90/each

Specifications

Dimensions

  • Elongation
    3.3
  • Length
    12 in.
  • Tensile Strength
    1,000 psi
  • Thickness
    3/32 in.
  • Width
    12 in.

Details

  • Backing Type
    Plain
  • Color
    White
  • Compression Set
    0.35
  • Density
    1.40 g/cm³
  • Durometer
    60A
  • Grade
    Food
  • Material
    Neoprene
  • Shape
    Sheet
  • Tear Strength
    Smooth
  • Temperature Range
    -30° to 250° F
  • Texture
    Smooth
  • Thickness Tolerance
    (-0.013 in. - +0.013 in.)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)