Motion
BULK-RS-N60FDA-27

USA INDUSTRIALS INC
BULK-RS-N60FDA-27

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Neoprene Rubber, Neoprene, CR, Chloroprene, FDA Rubber, FDA Neoprene Rubber, FDA Neoprene, Food Grade Rubber, Food Grade Neoprene Rubber, Food Grade Neoprene -
MI ITEM #11457020
MFR #BULK-RS-N60FDA-27
List Price$139.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-N60FDA-27

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Neoprene Rubber, Neoprene, CR, Chloroprene, FDA Rubber, FDA Neoprene Rubber, FDA Neoprene, Food Grade Rubber, Food Grade Neoprene Rubber, Food Grade Neoprene -
MI ITEM #11457020
MFR #BULK-RS-N60FDA-27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.00/each for your price

Overview

Mfr description
BULK-RS-N60FDA-27 FDA NEOPRENE RUBBER SH
  • This formulation is made of FDA compliant materials for food, beverage, and pharmaceutical applications
  • Neoprene has a good balance of properties and is suitable for oils, water, and refrigerants while remaining tough and weather resistant.

Specifications

  • Shape
    Sheet
  • Material
    Neoprene
  • Grade
    Food
  • Durometer
    60A
  • Backing Type
    Plain
  • Thickness
    3/8 in.
  • Thickness Tolerance
    (-0.035 in. - +0.035 in.)
  • Width
    12 in.
  • Length
    12 in.
  • Color
    White
  • Texture
    Smooth
  • Tensile Strength
    1,000 psi
  • Elongation
    3.3
  • Tear Strength
    Smooth
  • Compression Set
    0.35
  • Density
    1.40 g/cm³
  • Temperature Range
    -30° to 250° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought