Motion
BULK-RS-NFR60-10

USA INDUSTRIALS INC
BULK-RS-NFR60-10

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Neoprene Rubber, Neoprene, CR, Chloroprene, Fabric-Reinforced, Fabric Reinforced, Fabric-Reinforced Rubber, Fabric Reinforced Rubber, Fabric-Reinforced Neoprene Rubber, Fabric Reinforced Neoprene Rubber -
MI ITEM #11457027
MFR #BULK-RS-NFR60-10
List Price$69.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-NFR60-10

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Neoprene Rubber, Neoprene, CR, Chloroprene, Fabric-Reinforced, Fabric Reinforced, Fabric-Reinforced Rubber, Fabric Reinforced Rubber, Fabric-Reinforced Neoprene Rubber, Fabric Reinforced Neoprene Rubber -
MI ITEM #11457027
MFR #BULK-RS-NFR60-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.21/each for your price

Overview

Mfr description
BULK-RS-NFR60-10 1 PLY POLYESTER FABRIC-
  • These sheets have a fabric insert and stand up to high stress and flex
  • They are often used as flange gaskets, diaphragm packing, and in other applications with heavy compression
  • Neoprene has a good balance of properties and is suitable for oils, water, and refrigerants.

Specifications

  • Shape
    Sheet
  • Material
    Neoprene
  • Grade
    Fabric-Reinforced
  • Durometer
    60A
  • Backing Type
    Plain
  • Thickness
    1/8 in.
  • Thickness Tolerance
    (-0.017 in. - +0.017 in.)
  • Width
    12 in.
  • Length
    24 in.
  • Color
    Black
  • Texture
    Smooth
  • Tensile Strength
    1,000 psi
  • Elongation
    3.5
  • Tear Strength
    Smooth
  • Compression Set
    0.33
  • Density
    1.50 g/cm³
  • Temperature Range
    -30° to 250° F
  • Fabric Type
    Polyester - 1 Ply (For Reinforcement)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text