Motion
BULK-RS-N40TXT-22

USA INDUSTRIALS INC
BULK-RS-N40TXT-22

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Neoprene Rubber, Neoprene, CR, Chloroprene, Textured Rubber, Textured Neoprene Rubber, Textured Neoprene -
Mi Item #11457047
MFR #BULK-RS-N40TXT-22
Price$85.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-N40TXT-22

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Neoprene Rubber, Neoprene, CR, Chloroprene, Textured Rubber, Textured Neoprene Rubber, Textured Neoprene -
Mi Item #11457047
MFR #BULK-RS-N40TXT-22

Mfr description
BULK-RS-N40TXT-22 TEXTURED NEOPRENE RUBB
  • These sheets have a crisscross texture that provides a nonslip gripping surface
  • Neoprene has a good balance of properties and is suitable for oils, water, and refrigerants.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.17/each

Specifications

Dimensions

  • Elongation
    3.5
  • Length
    24 in.
  • Tensile Strength
    1,000 psi
  • Thickness
    1/8 in.
  • Width
    12 in.

Details

  • Backing Type
    Plain
  • Color
    Black
  • Compression Set
    0.33
  • Density
    1.50 g/cm³
  • Durometer
    40A
  • Grade
    Standard
  • Material
    Neoprene
  • Shape
    Sheet
  • Tear Strength
    Textured
  • Temperature Range
    -30° to 250° F
  • Texture
    Textured
  • Thickness Tolerance
    (-0.017 in. - +0.017 in.)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)