Motion
BULK-RS-S40WFDA-36

USA INDUSTRIALS INC
BULK-RS-S40WFDA-36

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Silicone Rubber, Silicone, VMQ, Polysiloxane, FDA Rubber, FDA Silicone Rubber, FDA Silicone, Food Grade Rubber, Food Grade Silicone Rubber, Food Grade Silicone -
Mi Item #11457156
MFR #BULK-RS-S40WFDA-36
Price$502.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-S40WFDA-36

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Silicone Rubber, Silicone, VMQ, Polysiloxane, FDA Rubber, FDA Silicone Rubber, FDA Silicone, Food Grade Rubber, Food Grade Silicone Rubber, Food Grade Silicone -
Mi Item #11457156
MFR #BULK-RS-S40WFDA-36

Mfr description
BULK-RS-S40WFDA-36 WHITE FDA SILICONE RU
  • This formulation is made of FDA complaint materials for food, beverage, and pharmaceutical applications
  • Silicone can withstand high temperatures and has excellent weathering properties
  • It also has a low compression set compared to other rubbers so it bounces back to shape, even after extended compression.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$502.50/each

Specifications

Dimensions

  • Elongation
    4
  • Length
    24 in.
  • Tensile Strength
    650 psi
  • Thickness
    1/32 in.
  • Width
    24 in.

Details

  • Backing Type
    High Temp Adhesive
  • Color
    White
  • Compression Set
    0.3
  • Density
    1.25 g/cm³
  • Durometer
    40A
  • Grade
    Food
  • Material
    Silicone
  • Shape
    Sheet
  • Tear Strength
    Smooth
  • Temperature Range
    -80° to 450° F
  • Texture
    Smooth
  • Thickness Tolerance
    (0.000 in. - +0.016 in.)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)