Motion
BULK-RS-S40WFDA-37

USA INDUSTRIALS INC
BULK-RS-S40WFDA-37

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Silicone Rubber, Silicone, VMQ, Polysiloxane, FDA Rubber, FDA Silicone Rubber, FDA Silicone, Food Grade Rubber, Food Grade Silicone Rubber, Food Grade Silicone -
MI ITEM #11457159
MFR #BULK-RS-S40WFDA-37
List Price$477.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-S40WFDA-37

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Silicone Rubber, Silicone, VMQ, Polysiloxane, FDA Rubber, FDA Silicone Rubber, FDA Silicone, Food Grade Rubber, Food Grade Silicone Rubber, Food Grade Silicone -
MI ITEM #11457159
MFR #BULK-RS-S40WFDA-37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$477.35/each for your price

Overview

Mfr description
BULK-RS-S40WFDA-37 WHITE FDA SILICONE RU
  • This formulation is made of FDA complaint materials for food, beverage, and pharmaceutical applications
  • Silicone can withstand high temperatures and has excellent weathering properties
  • It also has a low compression set compared to other rubbers so it bounces back to shape, even after extended compression.

Specifications

  • Shape
    Sheet
  • Material
    Silicone
  • Grade
    Food
  • Durometer
    40A
  • Backing Type
    High Temp Adhesive
  • Thickness
    1/16 in.
  • Thickness Tolerance
    (-0.011 in. - +0.011 in.)
  • Width
    24 in.
  • Length
    24 in.
  • Color
    White
  • Texture
    Smooth
  • Tensile Strength
    650 psi
  • Elongation
    4
  • Tear Strength
    Smooth
  • Compression Set
    0.3
  • Density
    1.25 g/cm³
  • Temperature Range
    -80° to 450° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought