Motion
ZUSASSR-FDA-1

USA INDUSTRIALS INC
ZUSASSR-FDA-1

USA Sealing Foam Strip - Closed Cell Type, Medium, High Temperature Adhesive Backing, 1/16 in Thickness, 1/4 in Width, 6 ft. Length, Gray Color
MI ITEM #11457532
MFR #ZUSASSR-FDA-1
Price$18.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSASSR-FDA-1

USA Sealing Foam Strip - Closed Cell Type, Medium, High Temperature Adhesive Backing, 1/16 in Thickness, 1/4 in Width, 6 ft. Length, Gray Color
MI ITEM #11457532
MFR #ZUSASSR-FDA-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.94/each

Specifications

Dimensions

  • Length
    6 ft.
  • Tensile Strength
    45 psi
  • Thickness
    1/16 in
  • Width
    1/4 in

Details

  • Backing Type
    High Temperature Adhesive
  • Cell Type
    Closed Cell
  • Color
    Gray
  • Compression Deflection
    9 psi (@ 25%)
  • Density
    22 lb/ft³
  • Firmness
    Medium
  • Grade
    Food
  • Material
    Silicone
  • Shape
    Strip
  • Temperature Range
    -60° to 400° F
  • Texture
    Ultra Smooth

Overview

Mfr description
ZUSASSR-FDA-1 FDA SILICONE FOAM STRIP WI
  • Silicone displays excellent resistance to high and low temperatures, compression set, chemicals and weather
  • Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications
  • This Silicone Foam is made of FDA materials and is lighter and more resilient than most Silicone foams
  • It is also UL listed for flame retardance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought