Motion
11F052V 5"X3/64 ZIP STAINLESS-PKG 5

WALTER SURFACE TECH
11F052V 5"X3/64 ZIP STAINLESS-PKG 5

5"X3/64 ZIP STAINLESS-PKG 5
Mi Item #11458505
MFR #11F052V 5"X3/64 ZIP STAINLESS-PKG 5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
11F052V 5"X3/64 ZIP STAINLESS-PKG 5

5"X3/64 ZIP STAINLESS-PKG 5
Mi Item #11458505
MFR #11F052V 5"X3/64 ZIP STAINLESS-PKG 5

Mfr description
11F052V 5"X3/64 ZIP STAINLESS-PKG 5
  • Guaranteed not to contaminate stainless steel Fe-S-CL free; Cuts cooler; Cuts faster; Cuts freer; The ZIP Stainless cutting wheel is free of iron, sulphur and chlorine, guaranteeing not to contaminate stainless steel or other nickel alloyed steels. These extra thin cut-off wheels are designed to cut fast and cool, while providing a burr-free finish, making this one of the best products in the ZIP product family.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Weight
    0.09 lb
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    3/64 in

Details

  • Application
    High Performance Cutting
  • Arbor Type
    Straight
  • Attachment Type
    Screw-on
  • Color
    Black
  • Description Keyword
    Cutting Disc For Stainless
  • For Use With
    Angle Grinder
  • Grade
    A-60-SS-ZIP
  • Grit Number
    60
  • Harmonization Code
    6804.22.0000
  • Manufacturer Upc Number
    662980216217
  • Material
    Aluminum Oxide
  • Max Rpm
    12200 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    5.000
  • Reinforcement Type
    Fiberglass Reinforced
  • Wheel Type
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)