Motion
11H042V 4-1/2X3/64 ZIP TITAN WHEELS-PKG

WALTER SURFACE TECH
11H042V 4-1/2X3/64 ZIP TITAN WHEELS-PKG

4-1/2X3/64 ZIP TITAN WHEELS-PKG 5
MI ITEM #11458510
MFR #11H042V 4-1/2X3/64 ZIP TITAN WHEELS-PKG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
11H042V 4-1/2X3/64 ZIP TITAN WHEELS-PKG

4-1/2X3/64 ZIP TITAN WHEELS-PKG 5
MI ITEM #11458510
MFR #11H042V 4-1/2X3/64 ZIP TITAN WHEELS-PKG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Weight
    0.075 lb
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    3/64 in

Details

  • Application
    Cutting Titanium Brass
  • Arbor Type
    Straight
  • Attachment Type
    Screw-on
  • Color
    Black
  • Description Keyword
    Cutting Disc Titanium Brass
  • For Use With
    Angle Grinder
  • Grade
    C-60-ZIPT
  • Grit Number
    60
  • Harmonization Code
    6804.22.0000
  • Manufacturer Upc Number
    662980602157
  • Material
    Silcone Carbide
  • Max Rpm
    13300 rpm
  • Mineral Type
    Silicone Carbide
  • Package Quantity
    5.000
  • Reinforcement Type
    Fiberglass Reinforced
  • Wheel Type
    1

Overview

Mfr description
11H042V 4-1/2X3/64 ZIP TITAN WHEELS-PKG
  • Optimal cutting performance in titanium and brass; Unique formulation which prevents metal from overheating; For use on: Brass, Titanium, Alloys; For the best solution when working with titanium and brass materials, trust the new ZIP TiTAN™. It cuts through titanium and brass without overheating these metals, preserving the mechanical properties and surface integrity of the material being cut. Get more cuts per wheel and faster, freer cuts with ZIP TiTAN™.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought