Motion
11L333V 3X1/4X3/8 ZIP GR WHEELS-PKG 5

WALTER SURFACE TECH
11L333V 3X1/4X3/8 ZIP GR WHEELS-PKG 5

3X1/4X3/8 ZIP GRINDING WHEELS-PKG 5
MI ITEM #11458537
MFR #11L333V 3X1/4X3/8 ZIP GR WHEELS-PKG 5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
11L333V 3X1/4X3/8 ZIP GR WHEELS-PKG 5

3X1/4X3/8 ZIP GRINDING WHEELS-PKG 5
MI ITEM #11458537
MFR #11L333V 3X1/4X3/8 ZIP GR WHEELS-PKG 5

Mfr description
11L333V 3X1/4X3/8 ZIP GR WHEELS-PKG 5
  • Excellent for grinding steel and stainless steel; Excellent wheel life; Fast removal of material; Smooth grinding; ZIP wheels are perfect for cutting and grinding on straight shafts and die grinders. It is made of special materials that will keep cool, extending the life of the wheel without contaminating stainless steel. For notching applications, it is recommended that you use =1/8". For grinding applications, =1/4" is recommended.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    3/8 in
  • Weight
    0.15 lb
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Cutting, Notching, Shaping
  • Arbor Type
    Straight
  • Attachment Type
    Screw-on
  • Color
    Black
  • Description Keyword
    Cutting Grinding Disc
  • For Use With
    Die Grinder
  • Grade
    A-24-ZIP
  • Grit Number
    24
  • Harmonization Code
    6804.22.0000
  • Manufacturer Upc Number
    662980407554
  • Material
    Aluminum Oxide
  • Max Rpm
    25470 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    5.000
  • Reinforcement Type
    Fiberglass Reinforced
  • Wheel Type
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)