Motion
11L417 4 X 1/16 X 3/8 ZIP C/O WHEEL

WALTER SURFACE TECH
11L417 4 X 1/16 X 3/8 ZIP C/O WHEEL

ZIP™ CUT-OFF WHEEL 4" X 1/16" X 3/8" PK 25
MI ITEM #11458544
MFR #11L417 4 X 1/16 X 3/8 ZIP C/O WHEEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
11L417 4 X 1/16 X 3/8 ZIP C/O WHEEL

ZIP™ CUT-OFF WHEEL 4" X 1/16" X 3/8" PK 25
MI ITEM #11458544
MFR #11L417 4 X 1/16 X 3/8 ZIP C/O WHEEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11L417 4 X 1/16 X 3/8 ZIP C/O WHEEL
  • Excellent for grinding steel and stainless steel; Excellent wheel life; Fast removal of material; Smooth grinding; ZIP wheels are perfect for cutting and grinding on straight shafts and die grinders. It is made of special materials that will keep cool, extending the life of the wheel without contaminating stainless steel. For notching applications, it is recommended that you use =1/8". For grinding applications, =1/4" is recommended.

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    A-60-ZIP
  • Arbor Type
    Straight
  • Reinforcement Type
    Fiberglass Reinforced
  • Max Rpm
    19100 rpm
  • Wheel Type
    1
  • Application
    Cutting, Notching, Shaping
  • Attachment Type
    Screw-on
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Description Keyword
    Cutting Grinding Disc
  • For Use With
    Die Grinder
  • Manufacturer Upc Number
    662980065679
  • UPC_NO
    662980065679
  • Harmonization Code
    6804.22.0000
  • Weight
    0.07 lb
  • Arbor Size
    3/8 in
  • Package Quantity
    25.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought