Specifications
Dimensions
- Arbor Size7/8 in
- Weight0.15 lb
- Wheel Diameter6 in
- Wheel Thickness3/64 in
Details
- ApplicationCutting
- Arbor TypeStraight
- Attachment TypeScrew-on
- ColorBlack
- Description KeywordLong Lasting Cutting Disc
- For Use WithAngle Grinder
- GradeA-60-ZIP
- Grit Number60
- Harmonization Code6804.22.0000
- Manufacturer Upc Number662980774182
- MaterialAluminum Oxide
- Max Rpm10200 rpm
- Mineral TypeAluminum Oxide
- Package Quantity5.000
- Reinforcement TypeFiberglass Reinforced
- Wheel Type1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)