Motion
11T162V 6X3/64X7/8 ZIPCUT TYPE 27 5-PACK

WALTER SURFACE TECH
11T162V 6X3/64X7/8 ZIPCUT TYPE 27 5-PACK

ZIP WHEEL™ CUT-OFF6” X 3/64” X 7/8" TYPE 27 PK 5
MI ITEM #11458560
MFR #11T162V 6X3/64X7/8 ZIPCUT TYPE 27 5-PACK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
11T162V 6X3/64X7/8 ZIPCUT TYPE 27 5-PACK

ZIP WHEEL™ CUT-OFF6” X 3/64” X 7/8" TYPE 27 PK 5
MI ITEM #11458560
MFR #11T162V 6X3/64X7/8 ZIPCUT TYPE 27 5-PACK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11T162V 6X3/64X7/8 ZIPCUT TYPE 27 5-PACK
  • Exclusive packaging for better protection; Extra long wheel life; Fast and free cutting; Heavily reinforced for extra safety; Distinctive Walter Curved Stripes; ZIPCUT™ is the highest performing cut-off wheel on the market. Faster, cooler, freer cutting and heavily reinforced for added safety, ZIPCUT™ provides premium performance while resisting twisting and bending. This allows for a true, straight cut every time. The end result is a wheel that improves worker safety while delivering the lowest cost-per-cut in the industry.

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    A-60-ZIP
  • Arbor Type
    Straight
  • Reinforcement Type
    Fiberglass Reinforced
  • Max Rpm
    10200 rpm
  • Wheel Type
    27
  • Application
    Cutting
  • Attachment Type
    Screw-on
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Description Keyword
    Long Lasting Cutting Disc
  • For Use With
    Angle Grinder
  • Manufacturer Upc Number
    662980728246
  • Harmonization Code
    6804.22.0000
  • Weight
    0.21 lb
  • Arbor Size
    7/8 in
  • Package Quantity
    5.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text