Specifications
Dimensions
- Arbor Size7/8 in
- Weight0.16 lb
- Wheel Diameter5 in
- Wheel Thickness5/64 in
Details
- ApplicationCutting and Deburring
- Arbor TypeStraight
- Attachment TypeScrew-on
- ColorBlack
- Description KeywordCutting and Deburring
- For Use WithAngle Grinder
- GradeA-60-COMBO-ZIP
- Grit Number60
- Harmonization Code6804.22.0000
- Manufacturer Upc Number662980750360
- MaterialAluminum Oxide
- Max Rpm12200 rpm
- Mineral TypeAluminum Oxide
- Package Quantity5.000
- Reinforcement TypeFiberglass Reinforced
- Wheel Type27