Motion
11T862V 6X5/64 COMBO ZIP-PKG 5

WALTER SURFACE TECH
11T862V 6X5/64 COMBO ZIP-PKG 5

ZIP COMBO CUTTING AND GRINDING 6 X 5/64" VENDING PKG 5
MI ITEM #11458575
MFR #11T862V 6X5/64 COMBO ZIP-PKG 5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
11T862V 6X5/64 COMBO ZIP-PKG 5

ZIP COMBO CUTTING AND GRINDING 6 X 5/64" VENDING PKG 5
MI ITEM #11458575
MFR #11T862V 6X5/64 COMBO ZIP-PKG 5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11T862V 6X5/64 COMBO ZIP-PKG 5
  • ; Cutting and deburring combines for less wheel changeover and greater productivity; 2 operations in one; for less wheel changeover and more productivity; Reinforced like a grinding wheel for extra safety; Zip formulation guarantees fastest cutting time and long life; Equipped with metal protective hub for extra strength, control and safety; For use on: Stainless Steel, Steel;

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    A-60-COMBO-ZIP
  • Arbor Type
    Straight
  • Reinforcement Type
    Fiberglass Reinforced
  • Max Rpm
    10200 rpm
  • Wheel Type
    27
  • Application
    Cutting and Deburring
  • Attachment Type
    Screw-on
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Description Keyword
    Cutting and Deburring
  • For Use With
    Angle Grinder
  • Manufacturer Upc Number
    662980576823
  • Harmonization Code
    6804.22.0000
  • Weight
    0.22 lb
  • Arbor Size
    7/8 in
  • Package Quantity
    5.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text