Motion
11U152V 5X3/64 ZIP ALU TYPE 27-PKG 5

WALTER SURFACE TECH
11U152V 5X3/64 ZIP ALU TYPE 27-PKG 5

ZIP ALU™ CUT-OFF WHEEL 5" X 3/64 TYPE 27 VENDING PKG 5
MI ITEM #11458580
MFR #11U152V 5X3/64 ZIP ALU TYPE 27-PKG 5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
11U152V 5X3/64 ZIP ALU TYPE 27-PKG 5

ZIP ALU™ CUT-OFF WHEEL 5" X 3/64 TYPE 27 VENDING PKG 5
MI ITEM #11458580
MFR #11U152V 5X3/64 ZIP ALU TYPE 27-PKG 5

Mfr description
11U152V 5X3/64 ZIP ALU TYPE 27-PKG 5
  • Also cuts all ferrous metals; Excellent wheel life; Fast cutting in aluminum and non-ferrous metals; Unique formulation guarantees no clogging; For use on: Aluminum; Non-Ferrous Metals ; ZIP ALU™ is designed to provide long life and quick cuts on aluminum and other non-ferrous alloys. Our special abrasive blend provides smooth, cool cuts and is guaranteed not to clog, saving you time and money.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Weight
    0.09 lb
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    3/64 in

Details

  • Application
    Cutting on Alu
  • Arbor Type
    Straight
  • Attachment Type
    Screw-on
  • Color
    Black
  • Description Keyword
    Cutting On Alu
  • For Use With
    Angle Grinder
  • Grade
    A-60-ZIP ALU
  • Grit Number
    60
  • Harmonization Code
    6804.22.0000
  • Manufacturer Upc Number
    662980177112
  • Material
    Aluminum Oxide
  • Max Rpm
    12200 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    5.000
  • Reinforcement Type
    Fiberglass Reinforced
  • Wheel Type
    27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)