Specifications
Dimensions
- Arbor Size7/8 in
- Weight0.05 lb
- Wheel Diameter4-1/2 in
- Wheel Thickness3/64 in
Details
- ApplicationCutting
- Arbor TypeStraight
- Attachment TypeScrew-on
- ColorOrange
- Description KeywordGreat Value Cutting
- For Use WithAngle Grinder
- GradeA-30
- Grit Number30
- Harmonization Code6804.22.0000
- Manufacturer Upc Number662980365144
- MaterialAluminum Oxide
- Max Rpm13300 rpm
- Mineral TypeAluminum Oxide
- Package Quantity25.000
- Reinforcement TypeFiberglass Reinforced
- UPC_NO662980365144
- Wheel Type1