Motion
11W162 ALLSTEEL, 6 X 1/16" X 7/8, T2

WALTER SURFACE TECH
11W162 ALLSTEEL, 6 X 1/16" X 7/8, T2

ALLSTEEL™ CUT-OFF WHEEL 6 X 1/16" X 7/8" T27 PK 25
MI ITEM #11458590
MFR #11W162 ALLSTEEL, 6 X 1/16" X 7/8, T2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
11W162 ALLSTEEL, 6 X 1/16" X 7/8, T2

ALLSTEEL™ CUT-OFF WHEEL 6 X 1/16" X 7/8" T27 PK 25
MI ITEM #11458590
MFR #11W162 ALLSTEEL, 6 X 1/16" X 7/8, T2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11W162 ALLSTEEL, 6 X 1/16" X 7/8, T2
  • OSA certification; The perfect choice for steel and stainless steel; Excellent overall performance; Type 1 ensures longer life; Type 27 allows more clearance for flush cutting; Free of iron, sulfur and chlorine - will not contaminate stainless steel; For use on Stainless Steel, Steel; ALLSTEEL™ high-performance cut-off wheels are specially formulated for fast cutting action for a superior performance-to-price ratio. Free of iron, sulfur and chlorine, they're guaranteed not to contaminate stainless steel or other nickel-alloyed steels.

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Material
    Aluminum Oxide
  • Grit Number
    30
  • Grade
    A-30
  • Arbor Type
    Straight
  • Reinforcement Type
    Fiberglass Reinforced
  • Max Rpm
    10200 rpm
  • Wheel Type
    27
  • Application
    Cutting
  • Attachment Type
    Screw-on
  • Color
    Orange
  • Mineral Type
    Aluminum Oxide
  • Description Keyword
    Great Value Cutting
  • For Use With
    Angle Grinder
  • Manufacturer Upc Number
    662980881217
  • UPC_NO
    662980881217
  • Harmonization Code
    6804.22.0000
  • Weight
    0.1 lb
  • Arbor Size
    7/8 in
  • Package Quantity
    25.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought