Motion
BULK-RS-H60FDA-22

USA INDUSTRIALS INC
BULK-RS-H60FDA-22

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Buna-N Rubber, Buna Rubber, Nitrile Rubber, NBR Rubber, Buna-N, Buna, Nitrile, NBR, FDA Rubber, FDA Buna-N Rubber, FDA Buna-N, Food Grade Rubber, Food Grade Buna-N Rubber, Food Grade Buna-N -
Mi Item #11459063
MFR #BULK-RS-H60FDA-22
Price$15.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-H60FDA-22

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Buna-N Rubber, Buna Rubber, Nitrile Rubber, NBR Rubber, Buna-N, Buna, Nitrile, NBR, FDA Rubber, FDA Buna-N Rubber, FDA Buna-N, Food Grade Rubber, Food Grade Buna-N Rubber, Food Grade Buna-N -
Mi Item #11459063
MFR #BULK-RS-H60FDA-22

Mfr description
BULK-RS-H60FDA-22 FDA BUNA-N RUBBER SHEE
  • This formulation is made of FDA compliant materials for food, beverage, and pharmaceutical applications
  • Buna-N is ideal for oils, greases, fuels, and petroleum applications
  • It also works well with water and mild chemicals and has excellent physical properties making it tough and durable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.93/each

Specifications

Dimensions

  • Elongation
    3.3
  • Length
    12 in.
  • Tensile Strength
    1,000 psi
  • Thickness
    1/32 in.
  • Width
    12 in.

Details

  • Backing Type
    Plain
  • Color
    White
  • Compression Set
    0.35
  • Density
    1.40 g/cm³
  • Durometer
    60A
  • Grade
    Food
  • Material
    Buna-N
  • Shape
    Sheet
  • Tear Strength
    Smooth
  • Temperature Range
    -30° to 250° F
  • Texture
    Smooth
  • Thickness Tolerance
    (0.000 in. - +0.016 in.)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)