Motion
BULK-RS-H60FDA-238

USA INDUSTRIALS INC
BULK-RS-H60FDA-238

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Buna-N Rubber, Buna Rubber, Nitrile Rubber, NBR Rubber, Buna-N, Buna, Nitrile, NBR, FDA Rubber, FDA Buna-N Rubber, FDA Buna-N, Food Grade Rubber, Food Grade Buna-N Rubber, Food Grade Buna-N -
MI ITEM #11459067
MFR #BULK-RS-H60FDA-238
Your Price$41.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-H60FDA-238

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Buna-N Rubber, Buna Rubber, Nitrile Rubber, NBR Rubber, Buna-N, Buna, Nitrile, NBR, FDA Rubber, FDA Buna-N Rubber, FDA Buna-N, Food Grade Rubber, Food Grade Buna-N Rubber, Food Grade Buna-N -
MI ITEM #11459067
MFR #BULK-RS-H60FDA-238

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.98/each(List $52.47)

Overview

Mfr description
BULK-RS-H60FDA-238 FDA BUNA-N RUBBER SHE
  • This formulation is made of FDA compliant materials for food, beverage, and pharmaceutical applications
  • Buna-N is ideal for oils, greases, fuels, and petroleum applications
  • It also works well with water and mild chemicals and has excellent physical properties making it tough and durable

Specifications

  • Shape
    Sheet
  • Material
    Buna-N
  • Grade
    Food
  • Durometer
    60A
  • Backing Type
    Plain
  • Thickness
    3/32 in.
  • Thickness Tolerance
    (-0.013 in. - +0.013 in.)
  • Width
    12 in.
  • Length
    12 in.
  • Color
    White
  • Texture
    Smooth
  • Tensile Strength
    1,000 psi
  • Elongation
    3.3
  • Tear Strength
    Smooth
  • Compression Set
    0.35
  • Density
    1.40 g/cm³
  • Temperature Range
    -30° to 250° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought